missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Plato Hydrometer with Thermometer
The Plato Hydrometer with Thermometer is calibrated to show the concentration of extract as a percentage by weight in brewery wort.
67.15 €
Specifications
Type | Plato Hydrometer |
---|---|
Material | Glass |
Temperature of Standardization | 20°C (68°F) |
Product Code | Brand | Brix Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Brix Range | Price | Quantity & Availability | |||||
17896573
|
VEE GEE
6614TS-8 |
0 to 32° Plato |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17876573
|
VEE GEE
6614TS-5 |
0 to 8.5° Plato |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17846483
|
VEE GEE
6614TS-6 |
7.5 to 16° Plato |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17866473
|
VEE GEE
6614TS-7 |
15.5 to 24° Plato |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
- Calibration for use at 20°C/68°F
- Thermometer filled with SafetyBLUE liquid
Specifications
Plato Hydrometer | |
Glass | |
20°C (68°F) |