Learn More
Micronova™ PocketMop™ Flat Head Mop Covers
These snap-on, flat head mop covers are economical and versatile; ideal for cleaning and sanitizing surfaces and equipment in controlled environments. Available in a variety of fabrics to meet specific cleaning needs.
Brand: Micronova™ PKMAA-18
Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy
Description
Used for controlled environments
The Micronova PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.
- Economical, lightweight and easy to maneuver
- Angled head for convenient application of disinfectant or detergent
- Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
- Available in a range of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
- Compatible with alcohol and strong disinfectants
- Autoclavable
Specifications
45.7 x 10.2 cm (18 x 4 in.) | |
Flat | |
18 in. | |
45.7 cm | |
10.2 cm | |
Chemicals | |
Single-use | |
Store at Ambient Temperature | |
Microfiber, Polyester, Nylon, Urethane Foam |
Mop | |
Blue | |
Non-sterile | |
Autoclavable | |
4 in. | |
18 in. | |
24/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.