Learn More
Micronova™ PocketMop™ Flat Head Mop Covers
These snap-on, flat head mop covers are economical and versatile; ideal for cleaning and sanitizing surfaces and equipment in controlled environments. Available in a variety of fabrics to meet specific cleaning needs.
256.00 € - 1000.00 €
Specifications
Product Type | Mop |
---|---|
Head Type | Flat |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Width (English) | 4 in. |
Requires: QPSL frame with STA series handle or QDSL with SSU series handle
Product Code | Brand | Color | Material | Dimensions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Dimensions | Price | Quantity & Availability | |||
15496324
|
Micronova™
PKMAA-14 |
Blue | Microfiber, Polyester, Nylon, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) |
292.00 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
15511765
|
Micronova™
PKMAA-18 |
Blue | Microfiber, Polyester, Nylon, Urethane Foam | 45.7 x 10.2 cm (18 x 4 in.) |
326.00 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
15536180
|
Micronova™
PKMAA-48 |
Blue | Microfiber, Polyester, Nylon, Urethane Foam | 121.9 x 10.2 cm (48 x 4 in.) |
1000.00 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
15501765
|
Micronova™
PKM20-14 |
White | Non-woven Polyamide, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) | |||||
15581755
|
Micronova™
PKM6-14 |
White | Smooth Knit Polyester, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) |
273.48 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
15526180
|
Micronova™
PKM11-14 |
White | Textured Polyester, Urethane Foam | 35.6 x 10.2 cm (14 x 4 in.) |
292.00 €
Pack of 24 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
15591755
|
Micronova™
PKM11-18 |
White | Textured Polyester, Urethane Foam | 45.7 x 10.2 cm (18 x 4 in.) | |||||
Description
Used for controlled environments
The Micronova PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.
- Economical, lightweight and easy to maneuver
- Angled head for convenient application of disinfectant or detergent
- Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
- Available in a range of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
- Fits on QPSL, plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
- Compatible with alcohol and strong disinfectants
- Autoclavable
Specifications
Mop | |
Non-sterile | |
4 in. | |
Single-use | |
Store at Ambient Temperature |
Flat | |
Autoclavable | |
Chemicals | |
24/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |