missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polycarbonate Flowmeters with Valve
127.00 € - 131.00 €
Specifications
Type | Variable Area Flowmeter |
---|---|
Accuracy | ±4% (Full Scale) |
Float Material | Stainless Steel |
Pressure Rating | 100 psig |
For Use With (Application) | Precision-adjusting valve for accurate, leak-free flow control |
Product Code | Brand | Flow Rate Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate Range | Price | Quantity & Availability | |||||
15233767
|
Masterflex™
32900-44 |
0.1 to 1.2 LPM |
131.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
15223767
|
Masterflex™
32900-52 |
4 to 50 LPM |
127.00 €
Each |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
Specifications
Variable Area Flowmeter | |
Stainless Steel | |
Precision-adjusting valve for accurate, leak-free flow control | |
65°C |
±4% (Full Scale) | |
100 psig | |
±1% |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title