missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polycarbonate Luer Fittings
Designed to work with microtubing and luer-type syringes. Standard-sized connecting ends make these luer fittings completely interchangeable for surefire installations.
19.15 € - 37.75 €
Specifications
Product Type | Luer Fitting |
---|---|
Certifications/Compliance | ISO 9001 |
Material | Polycarbonate |
Packaging Quantity | 25 Pack |
Product Code | Brand | For Use With | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | For Use With (Application) | Price | Quantity & Availability | ||||
11760279
|
Masterflex™
45501-66 |
Female luer x 1/4 to 28 UNF thread | Transitions between luer fittings and UNF or NPT threads |
37.75 €
Pack of 25 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
11746008
|
Masterflex™
45501-60 |
Female luer x 10 to 32 in. UNF thread | Transitions between luer fittings and UNF or NPT threads |
35.20 €
Pack of 25 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
11745988
|
Masterflex™
45504-84 |
Male luer to 10 to 32 in. thread | Transitions between luer fittings and UNF or NPT threads |
37.45 €
Pack of 25 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
11749959
|
Masterflex™
45501-04 |
Female luer x 1/8 in. hose barb adapter | For flexible tubing, reduce flow turbulence, semi-rigid tubing | N/A | |||||
12197750
|
Masterflex™
45504-00 |
Male luer with lock ring x 1/16 in. hose barb | For flexible tubing, reduce flow turbulence, semi-rigid tubing |
24.95 €
Pack of 25 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
11739709
|
Masterflex™
45504-19 |
Male luer with lock ring x 1/4 in. hose barb | For flexible tubing, reduce flow turbulence, semi-rigid tubing |
21.85 €
Pack of 25 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
11729709
|
Masterflex™
45504-04 |
Male luer with lock ring x 1/8 in. hose barb | For flexible tubing, reduce flow turbulence, semi-rigid tubing | N/A | |||||
11745668
|
Masterflex™
45501-82 |
Male luer x female luer coupler | Luer-to-luer connections |
23.55 €
Pack of 25 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||
11959668
|
Masterflex™
45504-72 |
Male luer x male luer adapter | Luer-to-luer connections | N/A | |||||
Description
Designed to work with microtubing and luer-type syringes. Standard-sized connecting ends make these luer fittings completely interchangeable for surefire installations.
- Manufactured from 100% virgin raw materials
- Free of contaminants and ideal for syringes or small tubing
- Choose from a range of sizes with a variety of connection options
- Easily connect fluid paths without the use of tools
- Male and female luers available
Specifications
Luer Fitting | |
ISO 9001 | |
Polycarbonate | |
25 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title