missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
IMPORTANT STOP.. LBL 100X150MM L. POLY | |
Polyester | |
Permanent Acrylic | |
Self-adhesive | |
100 mm | |
0.024 mm | |
-40 °C-110 °C | |
Stop This Machine Before Cleaning, Oiling, Wiping Or Repairing | |
White on Blue |
Gloss | |
1 Ea. | |
Laminated Polyester | |
Machine safety label to Stop This Machine Before Cleaning, Oiling, Wiping Or Repairing | |
110°C | |
150 mm | |
English | |
Machine and Operational Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction