missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Machine Safety Label
3.80 €
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Laminated Polyester |
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Price | Quantity & Availability | |||||
12758009
|
Brady™
230784 |
Emergency Stop Button |
3.80 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
12778009
|
Brady™
230786 |
Stop This Machine Before Cleaning, Oiling, Wiping Or Repairing |
3.80 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
12768009
|
Brady™
230788 |
Keep hands clear of moving machinery |
3.80 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
12788009
|
Brady™
230787 |
Switch off when not in use and remove mains plug from socket |
3.80 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Specifications
Gloss | |
1 Ea. | |
Laminated Polyester | |
100 mm | |
0.024 mm | |
-40 °C-110 °C |
Polyester | |
Permanent Acrylic | |
Self-adhesive | |
110°C | |
150 mm | |
English |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title