missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tough Spots™ Tube Labels

Ensure microtube labels stay put through any lab procedure. Tough Spots™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation. Pre-cut round labels in two sizes are available in a variety of colors. 1,000 labels per roll.

58.45 € - 95.55 €

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Material Polyolefin
Product Type Labels
For Use With (Application) Microcentrifuge tubes and other containers in the research and clinical laboratory
View More Specs

Products 6
Product Code Brand Color Diameter (Metric) Price Quantity & Availability  
Product Code Brand Color Diameter (Metric) Price Quantity & Availability  
12378817
View Documents
Fisherbrand™
HEAT-SPOTS-Y
Yellow 9.5 mm
58.45 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
12398817
View Documents
Fisherbrand™
HEAT-SPOTS-B
Blue 9.5 mm
88.40 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
12388817
View Documents
Fisherbrand™
HEAT-SPOTS-G
Green 9.5 mm
71.85 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
12358817
View Documents
Fisherbrand™
HEAT-SPOTS
White 11 mm
95.55 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
12368817
View Documents
Fisherbrand™
HEAT-SPOTS-R
Red 9.5 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12308827
View Documents
Fisherbrand™
HEAT-SPOTS-50
White 12.7 mm
88.55 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Superior to conventional tapes and labels for use in research and clinical laboratories.

  • Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
  • Adheres to most plastic, glass and metal mictrotubes and other items.
  • Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
  • Wide assortment of colors for easy sample or researcher identification.
  • Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls.
  • Sized for microcentrifuge tubes.
    • 9.5 mm diameter Tough Spots are ideal for 0.5 mL microtubes.
    • 13 mm diameter Tough Spots are ideal for 1.5 / 2.0 mL tubes.

Withstands extreme environments so tubes stay clearly identified.

  • Heat: steam autoclaving, boiling water
  • Cold: freezer temperatures to -80°C
  • Organic solvents and caustic agents
  • Centrifugation
Specifications

Specifications

Autoclavable
Polyolefin
Microcentrifuge tubes and other containers in the research and clinical laboratory
2
Round
Acrylic
Labels
0.5 mL Tubes
1000 Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.