missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Disc Membrane
These discs are made of polyethylene and have good chemical resistance. Kartell™ Polyethylene Disc Membrane is used to separate the filter paper from the funnel plate when working with a Buchner Funnel.
9.80 € - 12.00 €
Specifications
Filter Type | Screen Filter |
---|---|
Format | Disc |
Material | Polyethylene |
Pore Size | 300 μm |
For Use With (Application) | Interface between filter paper and perforated Buchner plate |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10214901
|
Kartell™
0084300 |
160 mm |
11.15 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
12677765
|
Kartell™
0084000 |
110 mm |
11.55 €
Pack of 10 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10001051
|
Kartell™
0083800 |
80 mm |
10.30 €
Pack of 10 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10448462
|
Kartell™
0083700 |
70 mm |
10.10 €
Pack of 10 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
12647785
|
Kartell™
0084400 |
240 mm |
12.00 €
Pack of 10 |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
10011051
|
Kartell™
0083900 |
90 mm |
10.70 €
Pack of 10 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
10673852
|
Kartell™
0083500 |
45 mm |
10.05 €
Pack of 10 |
Estimated Shipment: 31-03-2025
Log in to see stock. |
|||||
10224851
|
Kartell™
0083600 |
55 mm |
9.80 €
Pack of 10 |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||||
Description
- Useful interface between filter paper and perforated Buchner plate
- Avoids clogging of filter holes
Specifications
Screen Filter | |
Polyethylene | |
Interface between filter paper and perforated Buchner plate | |
Circle |
Disc | |
300 μm | |
10/Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title