missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear
Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.
1.60 € - 629.99 €
Specifications
Color | Transparent |
---|---|
For Use With (Application) | Packaging, Dispensing, Sending Samples, Storage, Mailing |
Material | PET |
Closure Included | No |
Shape | Square |
Product Code | Brand | Capacity | Closure Included | Height (Metric) | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Closure Included | Height (Metric) | No. per Case | Price | Quantity & Availability | ||
17828127
|
Kautex™
2000074372 |
100 mL | No | 71 mm | 480 |
444.77 €
Pack of 480 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10396301
|
Kautex™
2000074373 |
200 mL | No | 88 mm | 406 | ||||
17878127
|
Kautex™
2000074373 |
200 mL | No | 88 mm | 406 |
629.99 €
Pack of 406 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10041111
|
Kautex™
2000074374 |
500 mL | No | 108 mm | 162 | ||||
17868157
|
Kautex™
2000074374 |
500 mL | No | 108 mm | 162 |
364.84 €
Pack of 162 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10306311
|
Kautex™
2000074375 |
1000 mL | No | 143 mm | 96 | ||||
17858157
|
Kautex™
2000074375 |
1000 mL | No | 143 mm | 96 |
314.95 €
Pack of 96 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10611712
|
Kautex™
2000084404 |
2000 mL | No | 187 mm | 44 |
250.63 €
Pack of 44 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||
Description
- Series 310
- Transparent PETG
- Square with wide neck opening
- Easy to fill and clean
- Leakproof
- Without closure
- Ideal for product presentation
Specifications
Transparent | |
PET | |
Square |
Packaging, Dispensing, Sending Samples, Storage, Mailing | |
No |