missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections for Plate Mounting with Hose Nozzle
Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.
Brand: Buerkle™ 8743-1101
This item is not returnable.
View return policy
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
With valve | |
POM | |
1.6 mm Hose | |
25/Scale | |
NW 3.2 mm | |
10 bar | |
Rapid Coupling |
1.6 mm | |
36 mm | |
-40°C | |
1.6 mm | |
Female connections, hose nozzle | |
80°C |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections for Plate Mounting with Hose Nozzle > Tubing Size: 1.6mm
Spot an opportunity for improvement?Share a Content Correction