missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene 0.1mL Micro-Insert for wide opening vial
For use with Short Thread Vials
283.00 € - 794.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 6 mm |
Material | Polypropylene |
Volume (Metric) | 0.3 mL |
For Use With (Application) | Micro Sampling |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
13455499
|
Fisherbrand™
06 19 2241 |
Micro Insert, Attached Spring |
794.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
13445489
|
Fisherbrand™
06 19 2240 |
Micro Insert Only |
283.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- 0.1mL PP Micro-Insert
- 29 x 6mm
- Clear
- 10mm top
- With filling lines
Specifications
Clear | |
Polypropylene | |
Micro Sampling | |
Conical Bottom | |
10 x 100 |
6 mm | |
0.3 mL | |
<4 μL | |
29 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene 0.1mL Micro-Insert for wide opening vial