Learn More
Fisherbrand™ Polypropylene 0.1mL Micro-Insert for wide opening vial
268.81 EUR valid until 2025-04-30
Use promo code "24163" to get your promotional price.
Description
- 0.1mL PP Micro-Insert
- 29 x 6mm
- Clear
- 10mm top
- With filling lines

Specifications
Micro Insert | |
6 mm | |
0.3 mL | |
Micro Insert Only | |
Conical Bottom | |
10 x 100 |
Clear | |
Polypropylene | |
Micro Sampling | |
<4 μL | |
29 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.