missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Centrifuge Microtubes
Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.
Brand: Kartell™ 0029800
16.53 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
Designed to withstand a centrifuge force up to RCF 11,000. Kartell™ Centrifuge Microtubes are ideal for sample analysis.
- Available with cap
- Manufactured from polypropylene or polyethylene
- Autoclavable
- CE marked
- IVD approved
Specifications
CE–IVD | |
Polypropylene | |
1.5 mL | |
Polypropylene | |
Olli CD | |
1000/Pk. |
11,000 x g | |
Autoclavable | |
Translucent | |
Sample analysis | |
Attached snap cap | |
1.5mL |