missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bijou Vials with Polypropylene Cap
Manufactured from Type III Soda Lime Glass with polypropylene cap. Fisherbrand™ Bijou Vials with Polypropylene Cap are suitable for media, diagnostic and sample collection applications.
213.00 € - 1075.00 €
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 20 mm |
Material | Soda Lime Glass (Type 3) |
Volume (Metric) | 7 mL |
For Use With (Application) | Suitable for media, diagnostic and sample collection applications |
Description
- Type III Soda Lime Glass
- Polypropylene screw cap
- Clear color bottle
- Screw thread neck
- Autoclavable
Specifications
Clear | |
Soda Lime Glass (Type 3) | |
Suitable for media, diagnostic and sample collection applications | |
Tubular | |
Polypropylene | |
Screw Cap | |
Bijou Vial |
20 mm | |
7 mL | |
Screw | |
Screw | |
Autoclavable | |
43 mm | |
18 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bijou Vials with Polypropylene Cap