missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Bijou Vials with Polypropylene Cap
Manufactured from Type III Soda Lime Glass with polypropylene cap. Fisherbrand™ Bijou Vials with Polypropylene Cap are suitable for media, diagnostic and sample collection applications.
Brand: Fisherbrand™ 150888C
46.14 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- Type III Soda Lime Glass
- Polypropylene screw cap
- Clear color bottle
- Screw thread neck
- Autoclavable

Specifications
Clear | |
Soda Lime Glass (Type 3) | |
Suitable for media, diagnostic and sample collection applications | |
Tubular | |
Polypropylene | |
Screw Cap | |
245/Pk. | |
18 mm |
20 mm | |
7 mL | |
Screw | |
Screw | |
Autoclavable | |
43 mm | |
Bijou Vial |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Bijou Vials with Polypropylene Cap > Capacity: 7mL; Height: 43mm; Diameter: 20mm; Quantity: 245/Pk.
Spot an opportunity for improvement?Share a Content Correction