missing translation for 'onlineSavingsMsg'
Learn More
Kolmi Hopen™ Polypropylene Bouffant Caps, 53 cm Diameter Product Code.: 17740129
Estimated Shipment: 16-05-2025
to see stock.
Add to basket

Kolmi Hopen™ Polypropylene Bouffant Caps, 53 cm Diameter

Product Code. 17740129
White, Caps and Wall Dispenser
Click to view available options
Color:
Blue
Green
White
Includes:
Caps and Polybags
Caps and Wall Dispenser
This item is not returnable. View return policy

Product Code. 17740129

Brand: Kolmi Hopen™ 70.011

Estimated Shipment: 16-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

These comfortable bouffant caps provide additional hygiene control for various industrial environments and come in polybags or wall dispensers for convenient use.

  • Lightweight for improved comfort
  • Ability to use a color code for tracking
  • Adapts to different head sizes
  • Single elastic band
  • 12 g/m2 material weight

Specifications

Material Polypropylene
Color White
Disposable Single-use
Design Type Bouffant
Sterility Non-sterile
Certifications/Compliance EN ISO 9001
Quantity 100 Pk.
Diameter (Metric) 53 cm
Includes Caps and Wall Dispenser
For Use With (Application) Industrial, Laboratory
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kolmi Hopen™ Polypropylene Bouffant Caps, 53 cm Diameter >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.