Learn More
Gratnells™ Polypropylene Deep Tray
Stack or nest the Gratnells™ Polypropylene Deep Tray, which fits furniture or trolleys taking a 312mm wide tray. Trays are available in a variety of colors and are constructed of talc-filled polypropylene.
Brand: Gratnells™ F2R

Description
- 312x427x150mm
- Various colors
- Molded extra strong 20% talc-filled polypropylene designed for use in schools
- Resistant to most chemicals
- Can be stacked or nested
- Will fit furniture or trolleys taking a 312mm wide tray
- Sterilized at up to 108°C
Specifications
15 L | |
Red | |
385 mm (Internal), 427 mm (External) | |
Deep Tray | |
furniture or trolleys taking a 312mm wide tray | |
Rectangular |
312x150x427 mm | |
140 mm (Internal), 150 mm (External) | |
Polypropylene | |
283 mm (Internal), 312 mm (External) | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.