missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polypropylene Female Luer Bulkhead Fitting
30.00 € - 30.70 €
Specifications
Product Type | Female Luer Bulkhead Fitting |
---|---|
Material | Polypropylene |
For Use With (Application) | Ideal for a variety of applications, including syringes or small tubing |
Packaging Quantity | 25 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
15253265
|
Masterflex™
45508-30 |
Fits 1/4-28 UNF thread to 1/16 in. hose barb |
30.70 €
Pack of 25 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
|||||
15159014
|
Masterflex™
45508-34 |
Fits 1/4-28 UNF thread to 1/8 in. hose barb |
30.00 €
Pack of 25 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
|||||
Specifications
Female Luer Bulkhead Fitting | |
Polypropylene | |
Ideal for a variety of applications, including syringes or small tubing | |
25 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title