missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Film Freezer Boxes
Outlast cardboard boxes that are susceptible to softening and producing dust with polypropylene film construction. Fisherbrand™ Polypropylene Film Freezer Boxes provide a vastly more cost effective alternative to polycarbonate boxes.
81.50 € - 89.20 €
Specifications
Anti-Rotation | Yes |
---|---|
Material | Polypropylene |
Shape | Square |
Type | Freezer Box |
Holds | 81 (1.5 to 2 mL Tubes) |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
15610785
|
Fisherbrand™
HS120370 |
White |
81.50 €
Pack of 10 |
In Stock
Log in to see stock. ![]() |
||||||
15620785
|
Fisherbrand™
HS120371 |
Blue |
81.50 €
Pack of 10 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15630785
|
Fisherbrand™
HS120372 |
Light Green |
89.20 €
Pack of 10 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15640785
|
Fisherbrand™
HS120373 |
Purple |
89.20 €
Pack of 10 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Description
- Polypropylene construction significantly reduces the chance of mold
- Easy self-assemble boxes shipped flat-packed
- More durable than card boxes as they are not susceptible to moisture
- Dividers included with the boxes
- Store down to temperatures of –80°C
- Can be used in mechanical freezers and vessels down to –196°C (Vapour Phase only)
Specifications
Yes | |
Square | |
81 (1.5 to 2 mL Tubes) | |
-80°C | |
10/Pk. | |
Down to -80°C | |
125 mm | |
49 mm | |
1.03 kg |
Polypropylene | |
Freezer Box | |
Dividers | |
-196°C | |
9 x 9 | |
125 x 125 x 49 mm | |
125 mm | |
12.1 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Film Freezer Boxes