missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Flask Holder
These unique holders are perfect for keeping round and tapered bottom flasks upright.
25.45 € - 48.73 €
Specifications
Product Type | Flask Holder |
---|---|
Autoclavable | Autoclavable |
Color | Red |
Material | Polypropylene |
Temperature (Metric) Range | 121°C |
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | ||||||
10406162
|
Bel-Art™ SP Scienceware™
F38951-2010 |
Round Bottom Flask (250 mL) |
45.65 €
Pack of 3 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
11392184
|
Bel-Art™ SP Scienceware™
F38951-2012 |
Round Bottom Flask (500 mL) |
48.73 €
Pack of 3 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11352184
|
Bel-Art™ SP Scienceware™
F38951-2000 |
Round Bottom Flask (10 mL) | N/A | N/A | N/A | |||||
11362184
|
Bel-Art™ SP Scienceware™
F38951-2002 |
Round Bottom Flask (25 mL) | N/A | N/A | N/A | |||||
Description
- Inside wall has a slight taper to the open bottom; allows a variety of flask shapes and sizes to fit into one holder
- Wide base keeps flasks stable
- Side slots can be used as sight windows
- Molded from polypropylene plastic; durable and easy to clean
- Autoclavable at 121°C (250°F)
Specifications
Flask Holder | |
Red | |
121°C |
Autoclavable | |
Polypropylene |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Bel-Art™ SP Scienceware™ Polypropylene Flask Holder