missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Funnel Holders
Manufactured from polypropylene for durability and strength. Kartell™ Polypropylene Funnel Holders support a variety of funnel types and sizes.
9.40 € - 16.35 €
Product Code | Brand | Description | Includes | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Includes | For Use With (Equipment) | Price | Quantity & Availability | |||
10525811
|
Kartell™
0026800 |
Circular funnel holder | 2 olives for use with rods from 8 to 14mm, adapter for funnels as small as 25mm | supporting rod and funnels from 25 to 170mm, powder funnels without adapter |
16.35 €
Each |
In Stock
Log in to see stock. |
|||
10080961
|
Kartell™
0097000 |
Horseshoe funnel holder | 2 olives for use with rods from 8 to 14mm | supporting rod and funnels, particularly separating funnels, from 125 to 1000mm diameter |
9.40 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||
Description
Manufactured from polypropylene for durability and strength. Kartell™ Polypropylene Funnel Holders support a variety of funnel types and sizes.
- Supplied with two olives for tight fit on supporting rods
- Available in horseshoe style for larger separating funnels and circular style for small funnels
- Circular holder can be used with powder funnels with stem diameter not exceeding 35mm
- Horseshoe holder
Specifications
Polypropylene | |
One | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title