missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Gate Valve Lockout

This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Brand:  Brady™ 065589

 View more versions of this product

Product Code. 10040234

  • 126.00 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
  • Lockouts accept locks with shackles up to 9.53 mm diameter.
  • Danger labels in English, Spanish and French are included.
Specifications

Specifications

Gate Valve Lockout
Blue
OSHA 1910.147
13.96 in
354.58 mm
76.20 x 405.10 x 363.50 mm
Lockout Tagout
363.5 mm
1 Ea.
405.1 mm
GATE VALVE LOCKOUTS GVLO 10-13 BLUE
Polypropylene
Brady Gate Valve Lockouts
0.38 in.
9.7 mm
405.10 x 363.50 mm
14.31 in.
Danger labels in English, Spanish, and French
15.95 in.