missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Gate Valve Lockout

This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Marca:  Brady™ 065595

 Ver más versiones de este producto

Código de producto. 10081104

  • 19.75 € / Each
In Stock
to see stock.
Explore más ofertas especiales
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Descripción

Descripción

  • Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
  • Lockouts accept locks with shackles up to 9.53 mm diameter.
  • Danger labels in English, Spanish and French are included.
Especificaciones

Especificaciones

Gate Valve Lockout
Polypropylene
Brady Gate Valve Lockouts
70.61 mm
120.10 x 80 mm
3.15 in.
Danger labels in English, Spanish, and French
4.72 in.
Green
OSHA 1910.147
2.78 in
35.90 x 120.10 x 80 mm
Lockout Tagout
80 mm
1 Ea.
120.1 mm
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales