missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Gate Valve Lockout
This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Brand: Brady™ 065590
17.60 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
- Lockouts accept locks with shackles up to 9.53 mm diameter.
- Danger labels in English, Spanish and French are included.
Specifications
Gate Valve Lockout | |
Yellow | |
OSHA 1910.147 | |
2.78 in | |
35.90 x 120.10 x 80 mm | |
Lockout Tagout | |
80 mm | |
1 Ea. | |
120.1 mm |
GATE VALVE LOCKOUTS GVLO 1-2.5 YELLOW | |
Polypropylene | |
Brady Gate Valve Lockouts | |
70.61 mm | |
120.10 x 80 mm | |
3.15 in. | |
Danger labels in English, Spanish, and French | |
4.72 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction