missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Gate Valve Lockout

This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Brand:  Brady™ 065596

27.65 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 10386574

  • 29.85 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
  • Lockouts accept locks with shackles up to 9.53 mm diameter.
  • Danger labels in English, Spanish and French are included.
Specifications

Specifications

Gate Valve Lockout
Polypropylene
Brady Gate Valve Lockouts
132.08 mm
184.80 x 141.70 mm
5.58 in.
Danger labels in English, Spanish, and French
7.28 in.
Green
OSHA 1910.147
5.2 in.
50.80 x 184.80 x 141.70 mm
Lockout Tagout
141.7 mm
1 Ea.
184.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers