missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Gate Valve Lockout

This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Brand:  Brady™ 065587

 View more versions of this product

Product Code. 10483184

  • 42.35 € / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
  • Lockouts accept locks with shackles up to 9.53 mm diameter.
  • Danger labels in English, Spanish and French are included.
Specifications

Specifications

Gate Valve Lockout
Blue
OSHA 1910.147
6.75 in.
171.45 mm
60.40 x 224.10 x 181 mm
Lockout Tagout
181 mm
1 Ea.
224.1 mm
GATE VALVE LOCKOUTS GVLO 5-6.5 BLUE
Polypropylene
Brady Gate Valve Lockouts
0.38 in.
9.7 mm
224.10 x 181 mm
7.13 in.
Danger labels in English, Spanish, and French
8.82 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.