missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Gate Valve Lockout

This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Brand:  Brady™ 065593

 View more versions of this product

Product Code. 10654145

  • 50.40 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
  • Lockouts accept locks with shackles up to 9.53 mm diameter.
  • Danger labels in English, Spanish and French are included.
Specifications

Specifications

Gate Valve Lockout
Yellow
OSHA 1910.147
10.52 in
76.20 x 318.30 x 276.20 mm
Lockout Tagout
276.2 mm
1 Ea.
318.3 mm
GATE VALVE LOCKOUTS GVLO 6.5-10 YELLOW
Polypropylene
Brady Gate Valve Lockouts
267.21 mm
318.30 x 276.20 mm
10.87 in.
Danger labels in English, Spanish, and French
12.53 in.