missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Griffin Beakers
Manufactured with highly transparent polypropylene for optimum visibility. Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.
19.75 € - 77.45 €
Specifications
Color | Translucent |
---|---|
Material | Polypropylene |
Temperature (Metric) Max. Operating | 125°C |
Type | Beaker |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15712096
|
VITLAB™
611081 |
400 mL |
19.75 €
Pack of 6 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
15752096
|
VITLAB™
618081 |
500 mL |
20.70 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10128401
|
VITLAB™
614081 |
1000 mL |
32.15 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
10723723
|
VITLAB™
615081 |
2000 mL |
57.20 €
Pack of 6 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
|||||
10067721
|
VITLAB™
616081 |
3000 mL |
77.45 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
Description
- Highly transparent
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
Translucent | |
125°C | |
Autoclavable | |
ISO 7056 |
Polypropylene | |
Beaker | |
Yes | |
Molded and Printed Graduated Scale |