Learn More

- Home
- Products
- Beakers and Lids
- Beakers
- Kartell™ Polypropylene Low Form Beakers with Blue Printed Graduations
Kartell™ Polypropylene Low Form Beakers with Blue Printed Graduations
Product Code. 15855567Product Code. 15855567
Brand: Kartell™ 0182600
Log in to see stock.

Use promo code "25721" to get your promotional price.
Explore more special offers
Description
Manufactured from highly translucent polypropylene for durability, clarity and good chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Beakers with Printed Blue Graduations provide an economical and safe solution for stirring, mixing and dispensing liquids in the laboratory.
- Permanent printed blue graduations provide clarity and reproducibility
- Autoclavable at 121°C for 10 minutes
- Withstands 100°C of continuous work
- Class B, Low form
- Complies with ISO 7056-1981(E) and BS 5404 Part 1
- Suitable for foodstuff
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 109 mm |
Capacity (Metric) | 1000 mL |
Material | Polypropylene |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 147 mm |
Increments | 20 mL |
Temperature (Metric) Max. Operating | 100°C for continuous work |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | ISO 7056-1981(E), BS 5404 Part 1 |
Show More Show Less |
Product Suggestions
You may be interested in these alternatives
-
-
Product Code. 15317864
-
-
-
-
-
Product Code. 11929858
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
-
Catalog No. 15752096
25,70 € / Pack of 6 -
Catalog No. 11387841
136,00 € / Pack of 4 -
Catalog No. 10094820
42,50 € / Each -
Catalog No. 15409083
67,24 € / Pack of 10 -
Catalog No. 15429093
61,20 € / Pack of 10 -
Catalog No. 17455133
22,00 € / Pack of 100 -
Catalog No. 10174634
35,40 € / Each
Your input is important to us. Please complete this form to provide feedback related to the content on this product.