missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Low-Form Measuring Cylinders
Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.
Brand: Kartell™ 0082200
This item is not returnable.
View return policy
Description
Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.
- Permanent molded graduations provide clarity and reproducibility
- Polypropylene constructions withstands temperatures up to 120°C
- Low form, circular base for stability
- Autoclavable
Specifications
1000 mL | |
±25 mL | |
70 mm | |
200 mL | |
120°C | |
Cylindrical | |
332 mm |
Polypropylene | |
Moulded permanent graduations | |
1Each | |
Autoclavable | |
25mL | |
Circular | |
Graduated Measuring Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction