missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Low-Form Measuring Cylinders

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

Brand:  Kartell™ 0082000

 View more versions of this product

Product Code. 11378523

  • 10.40 € / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from polypropylene for durability and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Low Form Measuring Cylinders provide an economical and safe solution for measuring and mixing liquids in the laboratory.

  • Permanent molded graduations provide clarity and reproducibility
  • Polypropylene constructions withstands temperatures up to 120°C 
  • Low form, circular base for stability
  • Autoclavable
Specifications

Specifications

250 mL
±10 mL
Moulded permanent graduations
4Pack
Autoclavable
10mL
Circular
Graduated Measuring Cylinder
Polypropylene
4
45.5 mm
50 mL
120°C
Cylindrical
264 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.