missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene ADCF Luer Fittings

Ensure process integrity with full material traceability. Cole-Parmer™ Polypropylene ADCF Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

11.30 € - 48.30 €

Specifications

Material Polypropylene
View More Specs

Products 7
Product Code Brand For Use With Price Quantity & Availability  
Product Code Brand For Use With Price Quantity & Availability  
15173139
View Documents
Masterflex™
30800-06
4 in. J Barb Adapter
15.85 €
Pack of 25
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
12188711
View Documents
Masterflex™
30800-10
4 in. L Barb Adapter
22.30 €
Pack of 25
Estimated Shipment: 16-05-2025
to see stock.
Add to basket
 
12198711
View Documents
Masterflex™
30800-26
Male Luer to 1/4 in. L Barb Adapter
26.40 €
Pack of 25
Estimated Shipment: 03-06-2025
to see stock.
Add to basket
 
15159448
View Documents
Masterflex™
30800-22
Male luer lock x 1⁄4 in. standard hose barb
23.50 €
Pack of 25
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
13543610
View Documents
Masterflex™
30800-24
Male luer lock x 1⁄8 in. standard hose barb This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15122187
View Documents
Masterflex™
30800-18
Male luer x 1⁄8 in. wide bore hose barb
21.40 €
Pack of 25
Estimated Shipment: 17-07-2025
to see stock.
Add to basket
 
14871271
View Documents
Masterflex™
30800-30
Male luer lock plug
11.30 €
Pack of 25
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
Description

Description

Ensure process integrity with full material traceability. Cole-ParmerTM Polypropylene ADCF Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Manufactured of animal-free natural polypropylene
  • Meets USP Class VI specifications
  • Very good chemical resistance
  • Max temperature 190°F
Specifications

Specifications

Polypropylene
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Polypropylene ADCF Luer Fittings

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.