missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene ADCF Luer Fittings

Ensure process integrity with full material traceability. Cole-Parmer™ Polypropylene ADCF Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

Brand:  Masterflex™ 30800-24

 View more versions of this product

Product Code. 13543610

This item is not returnable. View return policy

Description

Description

Ensure process integrity with full material traceability. Cole-ParmerTM Polypropylene ADCF Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Manufactured of animal-free natural polypropylene
  • Meets USP Class VI specifications
  • Very good chemical resistance
  • Max temperature 190°F
Specifications

Specifications

1/8 in.
Polypropylene
Ideal for a variety of critical applications, including syringes or small tubing.
190°F
Polypropylene ADCF Luer Fitting
3.18 mm
Male luer lock x 1⁄8 in. standard hose barb
25 Pack
87.78
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Polypropylene ADCF Luer Fittings > Male Luer; Barb size: 1/8in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.