missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stackable Industrial Measuring Jug
Shop All Bürkle Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
500 mL
2000 mL
3000 mL
5000 mL
Description
- Suitable for industrial applications.
- Includes two embossed measuring scales:
- Transparent and with blue lettering.
- Ergonomic handle, available in closed design for special stability or with open handle for stacking to save space.
- Polypropylene construction and highly resistant to acids, bases and chemicals.
- Transparent
Specifications
Specifications
Capacity (Metric) | 3000 mL |
Color | Transparent |
For Use With (Application) | Foodstuffs |
Includes | With ergonomic open handle |
Material | Polypropylene |
Quantity | Each |
Graduations | 50 mL |
Autoclavable | Autoclavable |
Graduated | Yes |
Height (Metric) | 238 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Stackable Industrial Measuring Jug >
Spot an opportunity for improvement?Share a Content Correction