missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps

Manufactured from polypropylene with polyethylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Lip Seal Screw Caps include an integral sealing cone. Colored polypropylene cap inserts for identification can also be purchased separately.

Brand:  BRAND™ 780700

151.99 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10350221

  • 186.00 € / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polypropylene with polyethylene screw cap.
  • Not graduated.
  • Temperature range: -90°C to +100°C.
  • Separately available: colored cap polypropylene inserts for identification.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Lid Seal Screw Cap
17,000 G
Not Autoclavable
Polypropylene
44 mm
–90 to 100°C
No
13 mm
Polyethylene
0.5 mL
Self-standing, conical bottom
1000
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.