missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Interlocking Cube Rack
Work with different tube sizes in the same plane. Fisherbrand™ Interlocking Cube Racks accommodate different tube sizes on each side. Connect cubes together, oriented to any side, for a customized, user-friendly rack. Constructed of strong, autoclavable polypropylene in five assorted colors.
Brand: Fisherbrand™ HS29050AF
58.79 EUR valid until 2024-09-30
Use promo code "21754" to get your promotional price.
Description
- Enables different sized tubes to be accessible all in the same plane
- User friendly cubes connect together for a customizable rack size
- Simply rotate the cube to access the needed tube well array
- 4 x 50 mL tubes
- 10 x 15 mL tubes
- 12 x 12 mL tubes
- 16 x 1.5/2.0 mL microtubes
- Constructed of heavy duty polypropylene in five assorted colors
- Autoclavable
Specifications
Microtube Rack | |
Interlocking Tube Racks, 4-Sided | |
Assorted | |
Polypropylene | |
Microcentrifuge Tube | |
5 Pack | |
113 mm |
No | |
Autoclavable | |
Tubes (4 x 50 mL or 10 x 15 mL or 12 x 12 mL or 16 x 1.5/2.0 mL Microtubes) | |
Cubical | |
5 Pack | |
108 mm | |
113 mm |