missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Microcentrifuge Tube Racks

Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.

Brand:  Kartell™ 0056310

 View more versions of this product

Product Code. 15835527

  • 214.00 € / Pack of 20
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.

  • Top diameter: 10.8mm, Bottom diameter: 7.7mm
  • Two tiered space saving design, stackable, even when loaded, snap open for easy cleaning
  • Autoclavable
  • Ideal for dry bench top use, wet use in water baths or in freezers
  • Multicolor availability, alphanumeric grid reference, and purpose designed label spaces on each side deliver a premier sample identification system
  • Accommodates 100 x 1.5mL tubes with closed caps or without caps and 50 x 1.5mL tubes with caps open
Specifications

Specifications

Microcentrifuge Tube Rack
Red
Polypropylene
Used dry, in water baths or in freezers
Autoclavable
Tubes (100 x 1.5 mL)
Yes
263 x 109.5 x 45mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers