missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Microcentrifuge Tube Racks
Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.
14.30 € - 214.00 €
Specifications
Product Type | Microcentrifuge Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (100 x 1.5 mL) |
Material | Polypropylene |
Stackable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15835527
|
Kartell™
0056310 |
Red |
214.00 €
Pack of 20 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15825527
|
Kartell™
0056306 |
Yellow |
214.00 €
Pack of 20 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
10478062
|
Kartell™
0056303 |
White |
14.30 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Designed with two tiers that snap open for easy cleaning and stack, even when loaded, to save space in the lab. Kartell™ Polypropylene Microcentrifuge Tube Racks provide a durable and practical solution for tube storage.
- Top diameter: 10.8mm, Bottom diameter: 7.7mm
- Two tiered space saving design, stackable, even when loaded, snap open for easy cleaning
- Autoclavable
- Ideal for dry bench top use, wet use in water baths or in freezers
- Multicolor availability, alphanumeric grid reference, and purpose designed label spaces on each side deliver a premier sample identification system
- Accommodates 100 x 1.5mL tubes with closed caps or without caps and 50 x 1.5mL tubes with caps open
Specifications
Microcentrifuge Tube Rack | |
Tubes (100 x 1.5 mL) | |
Yes | |
263 x 109.5 x 45mm |
Autoclavable | |
Polypropylene | |
Used dry, in water baths or in freezers |