missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Microcentrifuge Tubes

Use these tubes for high speed centrifugation applications. Fisherbrand™ Polypropylene Microcentrifuge Tubes feature a frosted writing surface on closure and side of tube (except for natural tubes) which allows for easy and convenient sample identification.

12.75 € - 73.80 €

Specifications

Closure Material Polypropylene
Autoclavable Autoclavable
Material Polypropylene
For Use With (Equipment) Microcentrifuge
No. per Pack 1000/Pk.
View More Specs

Products 8
Product Code Brand Color Capacity (Metric) Price Quantity & Availability  
Product Code Brand Color Capacity (Metric) Price Quantity & Availability  
11588222
View Documents
Fisherbrand™
FB74021
Natural 0.4 mL
17.25 €
Pack of 1000
Estimated Shipment: 11-06-2025
to see stock.
Add to basket
 
11508232
View Documents
Fisherbrand™
FB74023
Natural 0.5 mL
38.45 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11508242
View Documents
Fisherbrand™
FB74039
Blue 1.5 mL
30.25 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11588232
View Documents
Fisherbrand™
FB74035
Green 1.5 mL
14.50 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11558232
View accessory products View Documents
Fisherbrand™
FB74031
Natural 1.5 mL
25.35 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11598232
View Documents
Fisherbrand™
FB74037
Red 1.5 mL
12.75 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11578232
View Documents
Fisherbrand™
FB74033
Yellow 1.5 mL
14.70 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11558252
View Documents
Fisherbrand™
FB74111
Natural 2 mL
73.80 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Graduated polypropylene tubes
  • Suitable for withstanding the stress of high speed centrifugation up to 20,000xg
  • One-piece construction incorporates a snug fitting and reliable cap and the bottom is reinforced for added protection against leakage
  • Autoclavable
Specifications

Specifications

Polypropylene
Polypropylene
1000/Pk.
Autoclavable
Microcentrifuge
1000/Pk.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Microcentrifuge Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.