missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Colored ABS 50 Place Slide Boxes
Store and transport 50 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 50 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. It also provides safe, dust-free storage.
16.60 € - 20.05 €
Specifications
Slide Capacity | 50 |
---|---|
Closure Type | Thumb Latch |
Device Holds | 50 Microscope Slides (25 x 75 mm or 1 x 3 in.) |
Dimensions (L x W x H) | 209 x 86 x 35 mm |
Height (English) | 1.4 in. |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11731486
|
Fisherbrand™
HS15996A |
Blue |
20.05 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. ![]() |
||||||
11781486
|
Fisherbrand™
HS15996C |
White |
16.60 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
11771486
|
Fisherbrand™
HS15996B |
Red |
16.60 €
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Molded, rigid box securely holds slides in grooved slots
- Durable ABS case with cork lining
- Lining and slots are numbered to correspond to slide inventory sheet
- Easily open case with hinged cover featuring a thumb latch
- Stackable cases include feet for maximum stability
Specifications
50 | |
50 Microscope Slides (25 x 75 mm or 1 x 3 in.) | |
1.4 in. | |
Slide Inventory Sheet | |
209 mm | |
Yes |
Thumb Latch | |
209 x 86 x 35 mm | |
35 mm | |
8.2 in. | |
Rectangular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Colored ABS 50 Place Slide Boxes