Learn More
Fisherbrand™ Polypropylene Microtube Storage Box

Store 1.5 to 2.0 mL microtubes in secure boxes. Fisherbrand™ Polypropylene Microtube Storage Box features an easy-open lid and snap clasp, with molded grid lines and imprinted coordinates for easy identification. These boxes are natural colored and constructed of sturdy, autoclavable polypropylene.
34.65 € - 117.00 €
Specifications
Product Type | Microtube Rack |
---|---|
Closure Included | Yes |
Autoclavable | Autoclavable |
Holds | Microtubes and Cryovials (1.5 to 2 mL) |
Material | Polypropylene |
Product Code | Brand | Positions | Color | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Color | Array | Price | Quantity & Availability | ||||
11704316
![]() |
Fisherbrand™
HS120032 |
50 | Natural | 5 x 10 |
38.48 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||
10707992
|
Fisherbrand™
HS120033 |
50 | Assorted | 5 x 10 |
34.65 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||
11790334
|
Fisherbrand™
HS120042 |
100 | Natural | 10 x 10 |
62.40 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||
11700344
|
Fisherbrand™
HS120044 |
100 | Assorted (Blue, Green, Orange, Purple, Yellow) | 10 x 10 |
117.00 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
||||
Description
Secure storage for microtube and cryogenic vials
- Stores 1.5 to 2.0 mL microtubes or cryogenic vials
- Each well has a well diameter of 12.3 mm
- 50-well option ideal for sample or case study storage
- 100-well option ideal for larger storage requirements
User-friendly construction
- Easy-open lid with three-point hinges and a snap clasp for secure lid closure
- Constructed of durable, autoclavable polypropylene
- Molded grid lines on the lid and imprinted coordinates on the base and box
- Available in natural hue or assorted colors for easy classification
- Sturdy, flat boxes stack easily
Specifications
Microtube Rack | |
Autoclavable | |
Polypropylene | |
Storage | |
5 Pack | |
141 mm |
Yes | |
Microtubes and Cryovials (1.5 to 2 mL) | |
Yes | |
Microcentrifuge Tube | |
5 Pack | |
12.3 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.