missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Microtube Storage Box

Store 1.5 to 2.0 mL microtubes in secure boxes. Fisherbrand™ Polypropylene Microtube Storage Box features an easy-open lid and snap clasp, with molded grid lines and imprinted coordinates for easy identification. These boxes are natural colored and constructed of sturdy, autoclavable polypropylene.

Brand:  Fisherbrand™ HS120033

28.00 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10707992

  • 34.65 € / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Secure storage for microtube and cryogenic vials

  • Stores 1.5 to 2.0 mL microtubes or cryogenic vials
  • Each well has a well diameter of 12.3 mm
  • 50-well option ideal for sample or case study storage
  • 100-well option ideal for larger storage requirements

User-friendly construction

  • Easy-open lid with three-point hinges and a snap clasp for secure lid closure
  • Constructed of durable, autoclavable polypropylene
  • Molded grid lines on the lid and imprinted coordinates on the base and box
  • Available in natural hue or assorted colors for easy classification
  • Sturdy, flat boxes stack easily
Specifications

Specifications

Microtube Rack
5 x 10
Assorted
Polypropylene
Yes
Microcentrifuge Tube
5 Pack
92 mm
12.3 mm
Yes
Autoclavable
Microtubes and Cryovials (1.5 to 2 mL)
50
Storage
5 Pack
141 mm
56 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Microtube Storage Box > Assorted Colors; Height: 56mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.