missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LeucoSEP™ Polypropylene Tubes
Developed for the optimal separation of lymphocytes and peripheral mononuclear cells from human whole blood and bone marrow. Greiner Bio One™ LeucoSep™ Polypropylene Tubes feature a transparent, porous, biologically inert HDPE barrier for an accurate and efficient analysis.
119.41 € - 1810.00 €
Specifications
Closure Color | Blue |
---|---|
Color | Translucent |
Material | Polypropylene |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Shape | Sterility | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Shape | Sterility | Price | Quantity & Availability | ||||||
11898992
|
Greiner Bio-One
163289 |
12 mL | 16.8 mm | Round Bottom | Non-sterile | N/A | N/A | N/A | |||||
10349081
|
Greiner Bio-One
227290 |
50 mL | 30 mm | Conical | Sterile |
1810.00 €
Pack of 300 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Non-cytotoxic, non-pyrogenic
- Efficient separation of lymphocytes and mononuclear cells from peripheral blood and bone marrow
- Features: -
- Enrichment directly from whole blood
- Simplified filling through porous barrier (does away with the time-consuming and laborious overlaying of the sample material)
- Rapid separation in 15 minutes at room temperature
- No additional laboratory equipment required
- Removal of erythrocytes and granulocytes
- No recontamination with erythrocytes
- No blocking of marker molecules
- Unfilled for usage of different separation media
Specifications
Blue | |
Translucent | |
Polypropylene | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Greiner Bio-One LeucoSEP™ Polypropylene Tubes