missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR Tubes - Singles and Strips
Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.
Brand: Eppendorf™ 0030124820
209.59 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
This item is not returnable.
View return policy
Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Design ensures an airtight seal to prevent contamination and evaboration.
- Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
- 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
- Strips are sealable using flat or domed strip-lids.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
Specifications
Human DNA, DNase, RNase, PCR inhibitor-free | |
0.1 mL | |
0.1mL thermal cycler blocks for efficient and homogenous heat transfer to the sample | |
Polypropylene | |
10,000 x g | |
Autoclavable | |
8-tube Strips |
Transparent | |
120 Pk. | |
Non-sterile | |
PCR Clean (Non-sterile) | |
Flat Strip Cap | |
Yes | |
PCR Tubes (8-tube Strip) |