missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Photographic Trays
White stackable polypropylene (PP) photographic trays with ribbed bottom that improves stability.
Brand: BRAND™ 156648
This item is not returnable.
View return policy
Description
- White stackable polypropylene (PP) photographic trays
- Ribbed bottom improves stability, reinforced rim, slightly sloping walls
- Autoclavable (121 °C)
Specifications
625 x 530 x 140 mm | |
140 mm | |
Polypropylene | |
530 mm | |
Rectangular |
White | |
625 mm | |
Photographic Tray | |
Ribbed Bottom, Reinforced Rim | |
Autoclavable |