missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Photographic Trays
White stackable polypropylene (PP) photographic trays with ribbed bottom that improves stability.
Brand: BRAND™ 156646
38.24 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
- White stackable polypropylene (PP) photographic trays
- Ribbed bottom improves stability, reinforced rim, slightly sloping walls
- Autoclavable (121 °C)
Specifications
510 x 410 x 120 mm | |
120 mm | |
Polypropylene | |
410 mm | |
Rectangular |
White | |
510 mm | |
Photographic Tray | |
Ribbed Bottom, Reinforced Rim | |
Autoclavable |