Learn More
Eppendorf™ twin.tec™ PCR Plates

Use these plates for automation and high throughput processes as well as quantitative real-time PCR. Eppendorf™ twin.tec™ PCR Plates combine extremely thin walled polypropylene wells for optimal heat transfer and extremely robust polycarbonate frames for rigidity and torque-resistance.
154.00 € - 159.64 €
Specifications
Autoclavable | Autoclavable |
---|---|
Disposable | Single-use |
For Use With (Equipment) | Real time PCR |
Sterility | Sterile |
Total Volume (Metric) Well | 150 μL |
Product Code | Brand | Color | Skirt Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Skirt Style | Price | Quantity & Availability | |||||
10767294
![]() |
Eppendorf™
0030128605 |
Blue | Semi |
154.00 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
10355672
![]() |
Eppendorf™
0030128672 |
Blue | Skirted |
159.64 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
10690744
![]() |
Eppendorf™
0030128575 |
Clear | Semi |
159.64 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
10120092
![]() |
Eppendorf™
0030128648 |
Clear | Skirted |
159.64 €
Pack of 25 |
In Stock
Log in to see stock. ![]() |
|||||
10100803
![]() |
Eppendorf™
0030128680 |
Red | Skirted |
159.64 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Description
Use these plates for automation and high throughput processes as well as quantitative real-time PCR. Eppendorf™ twin.tec™ PCR Plates combine extremely thin walled polypropylene wells for optimal heat transfer and extremely robust polycarbonate frames for rigidity and torque-resistance.
- Raised well rims for effective sealing, also reduces risk of cross-contamination
- Exceptionally solid and torque-resistant polycarbonate frame
- Improved well-to-well tolerance
- Cut-away corner and alphanumeric grid-referencing
- Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors
Specifications
Autoclavable | |
Real time PCR | |
150 μL | |
Yes | |
25/Pk. |
Single-use | |
Sterile | |
Conical Bottom (V-well) | |
Ideal for quantitative real time PCR and fit most thermal cyclers | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.