missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Powder Funnels
Constructed of durable, lightweight polypropylene. Brand™ Polypropylene Powder Funnels are an excellent option for the transfer of samples without flow rate restrictions.
Brand: BRAND™ 148035
This item is not returnable.
View return policy
Description
- With short, wide stem
- Provides excellent resistance against thermal shock

Specifications
120 mm | |
Polypropylene | |
Autoclavable | |
28 mm | |
Powder funnel |
30 mm | |
28 mm (Stem) | |
Translucent | |
1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Polypropylene Powder Funnels > Stem Length: 28mm; Stem Diameter: 30mm
Spot an opportunity for improvement?Share a Content Correction