missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Prinzing Ball Valve Lockout

The two halves of the Polypropylene Prinzing Ball Valve Lockout encompass the ball valve lever to secure it from inadvertent activation of the valve.

Brand:  Brady™ 805848

 View more versions of this product

Product Code. 11746785

  • 72.55 € / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve.
  • Locks out pipes from 12.70 to 31.75 mm in open and 12.70 to 63.50 mm closed position.
Specifications

Specifications

Valve Lockout
Polypropylene
Prinzing Ball Valve Lockout
134.29 x 103.45 mm
4.07 in.
1 Ea.
134.37 mm
Green
OSHA 1910.147
77.47 x 134.37 x 103.38 mm
Lockout Tagout
103.38 mm
5.29 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers